Zoro Homepage

Directional Lamp, 5-13/64" H, 1-19/64" D

  • Mfr # 3945A

  • Zoro # G4884577


product price: $60.15
/ea

Key Features

Mounting - Vehicle Lighting
Permanent
Standards
RoHS Compliant
Number of Bulbs
16
Volt Bulb
10 to 30
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945A
Zoro #
G4884577
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2-3/16 in

Details

Item
Warning Light
Mounting - Vehicle Lighting
Permanent
Standards
RoHS Compliant
Number of Bulbs
16
Volt Bulb
10 to 30
Material
Polycarbonate
Shape
Roung
Includes
Grommet
Post
No
Used For
Exterior Directional Safety Lighting
Fits
Standard Round Rear Lighting Grommet
Number of Heads
24
Base Mounting Centers
5-13/64"
Lamp Life
Lifetime LED
Lens Color
Clear
Housing Material
ASD
Housing Color
black
Current Rating
0.5A
Lens Material
Polycarbonate
Voltage
2 to 24V DC
Light Color
Amber
Lighting Technology
LED
Wattage
3.2 W
Minimum Operating Temperature
-22 Degrees F
Wire Exit
Bottom
Series
3945 Series
Installation Type
Permanent
Light Type
Perimeter Flashing Warning Light
Current
0.5 A
SAE Class Rating
SAE J595 Class 1
Number of Flash Patterns
8
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Rear
Light Pattern
Flashing
Mount Style
Recessed
Mount Type
Grommet
IP Rating
IP67
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 3.2 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth 2 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.