Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Lamp, LED, Amber, 1 Watt

  • Mfr # 3811A

  • Zoro # G8138846


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Type
Lamp
Color
Yellow
Features
Encapsulated, Quad Flash
Includes
Mounting Gasket
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3811A
Zoro #
G8138846
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3"
Height - Vehicle Lighting
2 1/2 in
Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
6 1/2 in
Length
6"
Depth
2"
Overall Height
1 5/16 in
Overall Length
6 1/8 in
Overall Depth
2 1/8 in

Details

Item
Directional Lamp
Type
Lamp
Color
Yellow
Features
Encapsulated, Quad Flash
Includes
Mounting Gasket
Shape
Rectangular
Voltage - Vehicle Lighting
12V DC
Mounting - Vehicle Lighting
Permanent
Volt Bulb
1 Watt
Lighting Technology - Vehicle Lighting
LED
Number of Heads
20
Wiring Connection - Vehicle Lighting
Pigtail
Standards
CE, R10, RoHS Compliant
Lens Color - Vehicle Lighting
Yellow
Number of Bulbs
20
Sub-Category
Hazard and Warning Lights
Lamp Type
Led
Mounting Type
Surface
Base Material
Polycarbonate
Lens Color
Clear
Mounting
Surface
Voltage
12V DC
Housing Material
Polycarbonate
Power Source
Corded
Number of Flash Patterns
29
Lighting Technology
LED
Mount Style
Surface
Light Color
Amber
Light Pattern
Flashing
Electrical Connection
Pigtail
Mount Type
Bolt
Light Type
Perimeter Flashing Warning Light
Installation Location
Bumper, Grille, Hood, Side Mirror
Installation Type
Permanent
Compatible Vehicle Type
Universal
Series
3800 Series
Manufacturer Warranty
5 yr
Wattage
4.3 W
SAE Class Rating
SAE J595 Class 1
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Operating Voltage
12V DC

Description

Directional Lamp, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 4.3 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 1/8 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.