Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Lamp, LED, Clear, 1 Watt

  • Mfr # 3811C

  • Zoro # G7870405


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Type
Lamp
Color
White/Clear
Features
Encapsulated, Quad Flash
Includes
Mounting Gasket
Lens Color - Vehicle Lighting
Clear, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3811C
Zoro #
G7870405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
2 1/2 in
Length
6"
Width
3"
Depth
2"
Length - Vehicle Lighting
6 1/2 in
Width - Vehicle Lighting
2 in
Overall Height
1 5/16 in
Overall Depth
2 1/8 in
Overall Length
6 1/8 in

Details

Item
Directional Lamp
Type
Lamp
Color
White/Clear
Features
Encapsulated, Quad Flash
Includes
Mounting Gasket
Lens Color - Vehicle Lighting
Clear, White
Standards
CE, R10, RoHS Compliant
Volt Bulb
1 Watt
Number of Heads
20
Number of Bulbs
20
Mounting - Vehicle Lighting
Permanent
Lamp Type
Led
Wiring Connection - Vehicle Lighting
Pigtail
Voltage - Vehicle Lighting
12V DC
Mounting Type
Surface
Sub-Category
Hazard and Warning Lights
Shape
Rectangular
Lighting Technology - Vehicle Lighting
LED
Lens Color
Clear
Voltage
12V DC
Mounting
Surface
Housing Material
Polycarbonate
Base Material
Polycarbonate
Lighting Technology
LED
Number of Flash Patterns
29
Power Source
Corded
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J595 Class 1
Installation Type
Permanent
Light Type
Perimeter Flashing Warning Light
Series
3800 Series
Manufacturer Warranty
5 yr
Light Color
White
Installation Location
Bumper, Grille, Hood, Side Mirror
Wattage
4.3 W
Electrical Connection
Pigtail
IP Rating
IP67
Mount Type
Bolt
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Mount Style
Surface
Operating Voltage
12V DC

Description

Directional Lamp, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 4.3 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 1/8 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.