
Directional Led, 180 Degrees, Blue
Mfr # ED3777B
Zoro # G9540426
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24VDC
Color
Blue
Lamp Type
Led
Rating
1.3A
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED3777B
Zoro #
G9540426
UPC #
758379075074
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led, 180 Degrees, Blue
Voltage
12 to 24VDC
Color
Blue
Lamp Type
Led
Rating
1.3A
Housing Material
Aluminum
Mounting
Multi Mount
Operating Temp.
-22 Degrees to 122 Degrees F
Material
polycarbonate
Description
Directional Led,180 Degrees,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.