
Directional Led, 180 Degrees, Red/Blue
Mfr # ED3777RB
Zoro # G9540441
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24VDC
Color
Red, Blue
Rating
1.4A
Lamp Type
Led
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED3777RB
Zoro #
G9540441
UPC #
758379075111
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led, 180 Degrees, Red/Blue
Voltage
12 to 24VDC
Color
Red, Blue
Rating
1.4A
Lamp Type
Led
Housing Material
Aluminum
Mounting
Multi Mount
Operating Temp.
-22 Degrees to 122 Degrees F
Material
polycarbonate
Description
Directional Led,180 Degrees,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.