
Directional Led, Dualcolor, Red/Blue
Mfr # ED3766RB
Zoro # G9540301
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24VDC
Color
Red, Blue
Mounting
Surface
Rating
0.75A
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED3766RB
Zoro #
G9540301
UPC #
758379055090
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led,Dualcolor,Red/Blue
Voltage
12 to 24VDC
Color
Red, Blue
Mounting
Surface
Rating
0.75A
Housing Material
Aluminum
Lamp Type
Led
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Directional Led,Dualcolor,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.