
Directional Led, Mulit-Mount, Red
Mfr # ED3706R
Zoro # G9540408
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24VDC
Color
Red
Rating
0.9A
Housing Material
Aluminum
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED3706R
Zoro #
G9540408
UPC #
758379061121
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led, Mulit-Mount, Red
Voltage
12 to 24VDC
Color
Red
Rating
0.9A
Housing Material
Aluminum
Lamp Type
Led
Mounting
Multi Mount
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Directional Led,Mulit-Mount,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.