Zoro Homepage

Directional Led, Multi-Mount, Red/Clear

  • Mfr # ED3712RC

  • Zoro # G9540310


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24VDC
Color
Red, Clear
Mounting
Multi Mount
Housing Material
Aluminum
Rating
1.25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3712RC
Zoro #
G9540310
UPC #
758379065457
Country of Origin
Taiwan, Province of China

Details

Item
Directional Led, Multi-Mount, Red/Clear
Voltage
12 to 24VDC
Color
Red, Clear
Mounting
Multi Mount
Housing Material
Aluminum
Rating
1.25A
Lamp Type
Led
Operating Temp.
-22 Degrees to 122 Degrees F
Material
polycarbonate

Description

Directional Led,Multi-Mount,Red/Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.