
Directional Led, Rect, 7 Patterns, Blue
Mfr # 3811B
Zoro # G9540548
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24VDC
Color
Blue
Rating
0.4A
Lamp Type
Led
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3811B
Zoro #
G9540548
UPC #
758379051542
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led,Rect,7 Patterns,Blue
Voltage
12 to 24VDC
Color
Blue
Rating
0.4A
Lamp Type
Led
Housing Material
Polycarbonate
Mounting
Surface
Operating Temp.
-40 Degrees to 158 Degrees F
Description
Directional Led,Rect,7 Patterns,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.