
Directional Led, Round Grommet, Blue
Mfr # 3945B
Zoro # G9540487
product price: $73.99
/eaKey Features
Voltage
12 to 24VDC
Color
Blue
Rating
0.5A
Lamp Type
Led
Mounting
Round Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3945B
Zoro #
G9540487
UPC #
758379048375
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led,Round Grommet,Blue
Voltage
12 to 24VDC
Color
Blue
Rating
0.5A
Lamp Type
Led
Mounting
Round Grommet
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Directional Led,Round Grommet,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.