
Directional Led, Round Grommet, Red
Mfr # 3945R
Zoro # G9540697
product price: $58.45
/eaKey Features
Voltage
12 to 24VDC
Color
Red
Mounting
Round Grommet
Rating
0.5A
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3945R
Zoro #
G9540697
UPC #
758379042861
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led,Round Grommet,Red
Voltage
12 to 24VDC
Color
Red
Mounting
Round Grommet
Rating
0.5A
Lamp Type
Led
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Directional Led,Round Grommet,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.