Directional LED, Ultra Narrow, Red
Mfr # ED5051R
Zoro # G8757301
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Rating
0.7A
Housing Material
Polycarbonate
Voltage
12 to 24V DC
Mounting
Grille
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED5051R
Zoro #
G8757301
UPC #
758379089293
Country of Origin
Taiwan, Province of China
Details
Item
Directional LED, Ultra Narrow, Red
Rating
0.7A
Housing Material
Polycarbonate
Voltage
12 to 24V DC
Mounting
Grille
Material
polycarbonate
Lighting Technology
Led
Light Color
Red
Description
Directional LED,Ultra Narrow,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.