Directional LED, Ultra Narrow, Red/Blu
Mfr # ED5051RB
Zoro # G8464029
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Rating
0.6A
Mounting
Grille
Voltage
12 to 24V DC
Housing Material
Polycarbonate
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5051RB
Zoro #
G8464029
UPC #
758379089347
Country of Origin
Taiwan, Province of China
Details
Item
Directional LED, Ultra Narrow, Red/Blu
Rating
0.6A
Mounting
Grille
Voltage
12 to 24V DC
Housing Material
Polycarbonate
Material
polycarbonate
Lighting Technology
Led
Light Color
Red, Blue
Description
Directional LED,Ultra Narrow,Red/Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.