Zoro Homepage

Dome Light, LED, Hardwired, 5-33/64" dia.

  • Mfr # EW0205

  • Zoro # G1981437


product price: $59.59
/ea

Key Features

Voltage
12-24V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
White
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0205
Zoro #
G1981437
UPC #
758379079355
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Overall Diameter
5 1/8 in
Overall Width
3/4 in
Diameter
5-33/64 in

Details

Voltage
12-24V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
White
Number of Bulbs
1
Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Used For
Interior Lighting
Base Mounting Centers
5 1/8 in
Standards
R10, RoHS Compliant
Lamp Life
50,000 hr
Fits
Universal
Type
LED
Post
No
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Hardwired
Lens Material
Polycarbonate
Item
Dome Light
Includes
PIR Motion Sensor
Features
For Passenger Compartment, Sleeper Cab and Small Interior Compartment Illumination
Mount Type
Fastener
Mount Style
Surface
Maximum Brightness
750 lm
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Dome Light
Electrical Connection
Blunt Cut Wires
Series
EW0200 Series
Shape
Round
Current
0.8 A
Installation Type
Permanent

Description

Dome Light, Shape Round, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter 5 1/8 in, Maximum Brightness 750 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 1/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 3/4 in, Overall Height Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0200 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.