Zoro Homepage
This item is Discontinued.
Ecco Ecco ECCEW2411 6 LEDs Flood Beam Worklamp Light; Rectangle ECCEW2411

Ecco ECCEW2411 6 LEDs Flood Beam Worklamp Light; Rectangle (Discontinued)

  • Mfr # ECCEW2411
  • Zoro # G404007985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCEW2411
Zoro #
G404007985
UPC #
758379052495
Country of Origin
China

Description

Universal 2400 Series 2.4" x 4.4" Rectangle Aluminum Housing Flood 6 LEDs Light (EW2411) by ECCO. LED Worklamp featuring 6 LED flood beam, aluminum heatsink housing, polycarbonate lens. This product is made of high-quality materials to serve you for years to come.

Features
  • Made using the breakthrough technology
  • Effective, innovative, and extremely robust
  • Maximum protection and improved safety
Specifications
  • Shape: Rectangle
  • Voltage: 12-24 V
  • LEDs: 6
  • Ampere: 1.3 A
  • Lumens: 1000 Raw
  • Lumens: 900 Effective
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.