Zoro Homepage

Exterior Vehicle Light Accessories - Thi

  • Mfr # EZ3304B-WWG

  • Zoro # G322842149


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ3304B-WWG
Zoro #
G322842149
UPC #
758379143643
Country of Origin
Viet Nam

Description

Third Brake Light Mount, Product Type Mounting Bracket, Color Black, Material Aluminum, Overall Length 14 3/8 in, Overall Height 4 5/8 in, Overall Width 18 3/8 in, Compatible Manufacturer Part Number 2019+ Chevy Silverado, GMC Sierra 1500 (Single Cab Only), Compatible Light Type Beacon Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.