Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, 1-45/64" Depth, 3-51/64" H

  • Mfr # EW2471

  • Zoro # G4883886


product price: $46.05
/ea

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Hardware
Length - Vehicle Lighting
3 5/16 in
Lumens - Vehicle Lighting
775 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2471
Zoro #
G4883886
UPC #
-
Country of Origin
China

Dimensions

Length - Vehicle Lighting
3 5/16 in
Height
3-51/64"
Depth
1-45/64"
Width - Vehicle Lighting
3 5/16 in
Width
3-29/32"
Length
4-19/64"
Height - Vehicle Lighting
8 1/4 in
Overall Height
3 7/8 in
Overall Depth
1 5/8 in
Overall Width
3 5/16 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Hardware
Lumens - Vehicle Lighting
775 lm
Light Output
775 lm
Current Drawn
1.2 A
Base Material
Stainless Steel
Application
Work Light
Housing Color
Black
Connector Type
RJ45, RJ11, F-Type
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
LED
Sub-Category
LED Work Light
Mounting
1 Bolt
Lighting Technology - Vehicle Lighting
LED
Lens Color
Clear
Lens Design
Square
Voltage
12-24V DC
Lens Shape - Vehicle Lighting
Square
Housing Material
Aluminum
Lens Material
Polycarbonate
Rating
0.6A
Standards
CE, R10
Lamp Life
80,000 hr
Lamp Life (Hours)
80,000 hr.
Material
polycarbonate
Lighting Technology
LED
Number of Bulbs
5
Beam Type
Spot
Includes Electrical Connection
Electrical Connection Not Included
Wattage
3 W
Installation Type
Permanent
Current
0.6 A
Electrical Connection
Pigtail
Maximum Brightness
725 lm
Manufacturer Warranty
5 yr
Compatible Vehicle Type
Universal
Series
EW2470 Series
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Head Shape
Square
Mount Style
Surface
IP Rating
IP67
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 1 5/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 7/8 in, Head Shape Square, Overall Width 3 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.