Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW2101-HV
Zoro #
G2124077
UPC #
758379066034
Country of Origin
China
Dimensions
Height - Vehicle Lighting
5 in
Width - Vehicle Lighting
3 in
Length - Vehicle Lighting
5 in
Width
4-5/16"
Length
4-5/16"
Details
Item
Flood Light
Lens Shape - Vehicle Lighting
Square
Voltage
12 to 80V DC
Lens Color
Clear
Lamp Type
LED
Housing Color
Black
Light Output
925 Lumens
Lighting Technology - Vehicle Lighting
LED
Current Drawn
1.8A
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Aluminum
Includes
Mounting Bracket
Mounting - Vehicle Lighting
Pedestal
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Lens Design
Square
Base Material
Aluminum
Features
High Voltage Work Lamp
Lumens - Vehicle Lighting
1650 lm
Lens Material
Polycarbonate
Description
Flood Light, Base Material Aluminum, Features High Voltage Work Lamp, Housing Color Black, Housing Material Aluminum, Includes Mounting Bracket, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.