Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, LED, 1-13/16" D

  • Mfr # E92005

  • Zoro # G2123121


product price: $55.25
/ea

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Height - Vehicle Lighting
3 in
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92005
Zoro #
G2123121
UPC #
758379046050
Country of Origin
China

Dimensions

Height - Vehicle Lighting
3 in
Length - Vehicle Lighting
5 1/2 in
Width
1-13/16"
Length
4-5/16"
Width - Vehicle Lighting
5 1/2 in
Overall Diameter
4 3/16 in
Overall Depth
1 13/16 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Lens Material
Polycarbonate
Base Material
Aluminum
Mounting - Vehicle Lighting
Pedestal
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Pigtail
Light Output
1,000 lm
Current Drawn
1.2 A
Housing Color
Black
Lens Shape - Vehicle Lighting
Round
Lumens - Vehicle Lighting
950 lm
Voltage
12-24V DC
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Housing Material
Aluminum
Lens Color
Clear
Lens Design
Round
Lamp Life
80,000 hr
Rating
1.2A
Standards
CE
Lamp Type
LED
Mounting
1 Bolt
Lamp Life (Hours)
80,000 hr.
Material
Acrylic
Lighting Technology
LED
Number of Bulbs
9
Includes Electrical Connection
Electrical Connection Not Included
Current
1.2 A
Mount Type
Bolt
Series
E92005 Series
IP Rating
IP67
Maximum Brightness
1,000 lm
Electrical Connection
Pigtail
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Head Shape
Round
Wattage
3 W
Beam Type
Flood
Mount Style
Surface
Installation Type
Permanent
Manufacturer Warranty
5 yr
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 4 3/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.