Zoro Homepage

Flood Light, LED, 1-13/16" D

  • Mfr # E92007

  • Zoro # G2123088


product price: $53.19
/ea

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Lens Shape - Vehicle Lighting
Square
Mounting - Vehicle Lighting
Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92007
Zoro #
G2123088
UPC #
758379062883
Country of Origin
China

Dimensions

Length
4-5/16"
Length - Vehicle Lighting
4 3/8 in
Width - Vehicle Lighting
4 3/8 in
Width
1-13/16"
Height - Vehicle Lighting
3 in
Overall Height
4 5/16 in
Overall Width
4 5/16 in
Overall Depth
1 13/16 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Lens Shape - Vehicle Lighting
Square
Mounting - Vehicle Lighting
Pedestal
Light Output
700 lm
Housing Material
Aluminum
Base Material
Aluminum
Lens Design
Square
Voltage
12-24V DC
Wiring Connection - Vehicle Lighting
Pigtail
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Lens Material
Acrylic
Lens Color
Clear
Lumens - Vehicle Lighting
700 lm
Lighting Technology - Vehicle Lighting
LED
Housing Color
Black
Current Drawn
0.7 A
Lamp Life
80,000 hr
Mounting
Magnetic
Lamp Type
LED
Standards
CE, R10
Rating
0.7A
Lamp Life (Hours)
80,000 hr.
Material
Acrylic
Lighting Technology
LED
Number of Bulbs
5
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Use Location
Exterior
Manufacturer Warranty
5 yr
Mount Type
Bolt
Series
E92007 Series
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Pigtail
Mount Style
Surface
Compatible Vehicle Type
Universal
IP Rating
IP67
Head Shape
Square
Installation Type
Permanent
Maximum Brightness
750 lm
Wattage
3 W
Beam Type
Flood
Current
0.7 A
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.