Zoro Homepage

Flood Light, LED, 2-1/2" Depth, 4-13/64" H

  • Mfr # EW2301

  • Zoro # G4883947


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Hardware
Lens Shape - Vehicle Lighting
Rectangular
Base Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2301
Zoro #
G4883947
UPC #
758379052549
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-13/64"
Depth
2-1/2"
Length - Vehicle Lighting
6 5/8 in
Width - Vehicle Lighting
6 5/8 in
Overall Height
4 3/16 in
Overall Width
6 5/8 in
Overall Depth
2 1/2 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Hardware
Lens Shape - Vehicle Lighting
Rectangular
Base Material
Stainless Steel
Mounting
Zinc Mounting Bracket
Voltage
12-24V DC
Housing Material
Aluminum
Sub-Category
LED Work Light
Light Output
3,000 lm
Lumens - Vehicle Lighting
3,000 lm
Current Drawn
2.7 A
Wiring Connection - Vehicle Lighting
Pigtail
Application
Work Light
Lens Color
Clear
Lighting Technology - Vehicle Lighting
LED
Lamp Type
LED
Housing Color
Black
Lens Material
Polycarbonate
Lens Design
Rectangular
Standards
CE, RoHS Compliant
Rating
2.7A
Lamp Life
80,000 hr
Material
Toughened Glass
Lamp Life (Hours)
80,000 hr.
Number of Bulbs
6
Lighting Technology
LED
IP Rating
IP67
Installation Type
Permanent
Mount Type
Bracket
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Pigtail
Beam Type
Flood
Maximum Brightness
3,000 lm
Wattage
10 W
Series
EW2300 Series
Compatible Vehicle Type
Universal
Current
2.7 A
Mount Style
Surface
Head Shape
Rectangular
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/16 in, Head Shape Rectangular, Overall Width 6 5/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.