Zoro Homepage

Flood Light, LED, 2-13/16" D

  • Mfr # EW2110

  • Zoro # G2122659


product price: $72.15
/ea

Key Features

Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Light Output
1,000 lm
Current Drawn
3.1 A
Features
Maintenance-Free
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2110
Zoro #
G2122659
UPC #
758379069028
Country of Origin
Viet Nam

Dimensions

Overall Depth
2 1/8 in
Overall Diameter
3 5/16 in
Overall Length
3-13/16 in

Details

Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Light Output
1,000 lm
Current Drawn
3.1 A
Features
Maintenance-Free
Item
Vehicle Work Light
Includes
Mounting Bracket
Lens Color
Clear
Housing Color
Black
Voltage
12-80V DC
Housing Material
Aluminum
Lens Material
Polycarbonate
Standards
CE, R10, RoHS Compliant, UL
Shape
Round
Lighting Technology
LED
Wattage
1 W
Number of Bulbs
7
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
1.8 A
Compatible Vehicle Type
Universal
Maximum Brightness
1,000 lm
Series
EW2110 Series
Mount Style
Surface
IP Rating
IP67
Installation Type
Permanent
Beam Type
Flood
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Pigtail

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-80V DC, Lighting Technology LED, Overall Diameter 3 5/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, UL, Includes Electrical Connection Electrical Connection Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.