Zoro Homepage

Flood Light, LED, 2-29/32" Depth, 5" H

  • Mfr # E92013

  • Zoro # G4884260


product price: $55.65
/ea

Key Features

Color
White
Features
CE, IP67
Includes
Mounting Hardware
Depth
2-29/32"
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92013
Zoro #
G4884260
UPC #
-
Country of Origin
China

Dimensions

Depth
2-29/32"
Diameter - Vehicle Lighting
5 in
Height
5"
Height - Vehicle Lighting
4 in
Length - Vehicle Lighting
6 in
Width - Vehicle Lighting
5 in
Overall Diameter
5 in
Overall Depth
6 in

Details

Item
Vehicle Work Light
Color
White
Features
CE, IP67
Includes
Mounting Hardware
Housing Color
Black
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Voltage
12-24V DC
Lens Design
Round
Lens Color
Clear
Lumens - Vehicle Lighting
675 lm
Sub-Category
LED Work Light
Light Output
675 lm
Lens Material
Polycarbonate
Lamp Type
LED
Lens Shape - Vehicle Lighting
Round
Base Material
Stainless Steel
Application
Work Light
Mounting
1 Bolt
Current Drawn
0.9 A
Lighting Technology - Vehicle Lighting
LED
Standards
CE
Rating
0.9A
Material
polycarbonate
Lighting Technology
LED
Number of Bulbs
6
Head Shape
Round
Compatible Vehicle Type
Universal
Current
0.9 A
Series
E92013 Series
Includes Electrical Connection
Electrical Connection Not Included
Manufacturer Warranty
5 yr
Beam Type
Flood
Electrical Connection
Pigtail
Installation Type
Permanent
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP65
Wattage
3 W
Mount Style
Surface
Maximum Brightness
675 lm
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP65, Beam Type Flood, Overall Depth 6 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 5 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal, Series E92013 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.