Zoro Homepage

Forklift Safety Light, LED, Blue

  • Mfr # EW2002B

  • Zoro # G2051143


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 5/8 in
Overall Length
5.6 in
Overall Width
3.6 in
Material
Aluminum
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2002B
Zoro #
G2051143
UPC #
758379075975
Country of Origin
China

Dimensions

Overall Height
3 5/8 in
Overall Length
5.6 in
Overall Width
3.6 in
Deck LxWxH
3.6" x 5.6" x 2.5"
Height - Vehicle Lighting
3 in
Length - Vehicle Lighting
7 in
Width - Vehicle Lighting
5 in
Depth
2.5 in
Overall Depth
2 1/2 in

Details

Material
Aluminum
Color
Blue
Item
Forklift Spot Light
Handle Type
No Handle
Assembled
Yes
Housing Material
Aluminum
Includes
Mounting Hardware
For Use With
Forklifts
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Voltage
12-80 VDC
Lens Design
Oval
Features
Impact Resistant, Vibration Resistant
Base Material
Aluminum
Current Drawn
0.6 A
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Pigtail
Standards
R10, RoHS Compliant, UL Listed
Weight
1.4 lb
Flashes per Minute
Steady Burn
Rating
R10
Voltage - Vehicle Lighting
12 to 80V DC
Power Source
12/80VDC
Lamp Type
LED
LED Color
Blue
Shape
Oval
Current
0.6 A
Housing Color
Black
Maximum Brightness
100 lm
Mount Type
Bolt
Light Color
Blue
Manufacturer Warranty
5 yr
Series
EW2002 Series
Wattage
3 W
Installation Location
Front
Compatible Vehicle Type
Cranes, Forklifts, Skid Steers, Universal
Electrical Connection
Pigtail
Lens Color
Clear
Beam Pattern
Spot
Lighting Technology
LED
IP Rating
IP67
Number of Bulbs
2
Operating Voltage
12-80V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Impact Resistant, Vibration Resistant, Shape Oval, Beam Pattern Spot, Lighting Technology LED, Mount Type Bolt, Overall Height 3 5/8 in, Maximum Brightness 100 lm, Operating Voltage 12-80V DC, Electrical Connection Pigtail, IP Rating IP67, Standards R10, RoHS Compliant, UL Listed, Number of Bulbs 2, Compatible Vehicle Type Cranes, Forklifts, Skid Steers, Universal, Light Color Blue, Lens Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.