Zoro Homepage

Forklift Safety Light, LED, Red

  • Mfr # EW2015R

  • Zoro # G2122500


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 5/8 in
Overall Length
2.9 in
Overall Width
2.6 in
Material
Aluminum
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2015R
Zoro #
G2122500
UPC #
758379075968
Country of Origin
China

Dimensions

Overall Height
2 5/8 in
Overall Length
2.9 in
Overall Width
2.6 in
Deck LxWxH
2.6" x 2.9" x 2.2"
Length - Vehicle Lighting
8 in
Width
2-13/16"
Length
3-13/16 in
Width - Vehicle Lighting
6 in
Height - Vehicle Lighting
3 in
Depth
2.5 in
Overall Depth
2 3/16 in

Details

Material
Aluminum
Color
Red
Item
Pedestrian Boundary Light
Handle Type
No Handle
Assembled
Yes
Housing Material
Aluminum
Includes
Mounting hardware
For Use With
Forklifts
Base Material
Aluminum
Voltage - Vehicle Lighting
12 to 80V DC
Rating
R10
Number of Flash Patterns - Vehicle Lighting
12
Wiring Connection - Vehicle Lighting
Pigtail
Power Source
12/80V DC
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lens Design
Oval
Features
Provide a Visual Warning for Pedestrian
Flashes per Minute
Steady Burn
Lens Color - Vehicle Lighting
Red
Lighting Technology - Vehicle Lighting
LED
Current Drawn
1.1 A
Standards
R10, RCM, RoHS Compliant, UL Listed
Weight
0.68 lb
Voltage
12-80 VDC
LED Color
Red
Shape
Round
Installation Location
Side
Current
1.1 A
Manufacturer Warranty
5 yr
IP Rating
IP67
Housing Color
Black
Beam Pattern
Line
Lighting Technology
LED
Compatible Vehicle Type
Cranes, Forklifts, Skid Steers, Universal
Light Color
Red
Maximum Brightness
100 lm
Number of Bulbs
3
Mount Type
Bolt
Electrical Connection
Pigtail
Lens Color
Clear
Installation Type
Permanent
Series
EW2015 Series
Operating Voltage
12-80V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Shape Oval, Beam Pattern Line, Lighting Technology LED, Mount Type Bolt, Overall Height 2 5/8 in, Maximum Brightness 100 lm, Operating Voltage 12-80V DC, Electrical Connection Pigtail, IP Rating IP67, Standards R10, RCM, RoHS Compliant, UL Listed, Number of Bulbs 3, Compatible Vehicle Type Cranes, Forklifts, Skid Steers, Universal, Light Color Red, Lens Color Clear, Installation Location Side, Current 1.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.