Zoro Homepage

Heated LED Worklamp

  • Mfr # E92005H

  • Zoro # G015699746


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Bracket
Housing Color
White
IP Rating
IP67, IP69K
Features
Automatically Turns on with Power, Flush-Mounted Lens, Smooth
Overall Height
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92005H
Zoro #
G015699746
UPC #
758379133439
Country of Origin
China

Dimensions

Overall Height
4 11/16 in
Overall Depth
1 7/8 in
Overall Width
3-7/8 in

Details

Item
Vehicle Work Light
Mount Type
Bracket
Housing Color
White
IP Rating
IP67, IP69K
Features
Automatically Turns on with Power, Flush-Mounted Lens, Smooth
Compatible Vehicle Type
Tow Trucks, Work Trucks
Beam Type
Flood
Wattage
28 W
Mount Style
Surface
Standards
CE, RoHS, UKCA
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
2 Conductor Cable
Lens Material
Polycarbonate
Maximum Brightness
2,770 lm
Number of Bulbs
9
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Housing Material
Aluminum
Use Location
Exterior
Base Material
Stainless Steel
Current
2.2 A
Head Shape
Round
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
ECCO Heated Worklights
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
Deutsch Connector
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 11/16 in, Head Shape Round, Overall Width 3 7/8 in, Electrical Connection 2 Conductor Cable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.