Zoro Homepage

Heated LED Worklamp

  • Mfr # E92006H

  • Zoro # G415699803


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Type
Tow Trucks, Work Trucks
IP Rating
IP67, IP69K
Electrical Connection
2 Pin Connector
Standards
CE, RoHS, UKCA
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92006H
Zoro #
G415699803
UPC #
758379133446
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
1 7/8 in
Overall Width
3-7/8 in

Details

Compatible Vehicle Type
Tow Trucks, Work Trucks
IP Rating
IP67, IP69K
Electrical Connection
2 Pin Connector
Standards
CE, RoHS, UKCA
Minimum Operating Temperature
-40 Degrees F
Item
Vehicle Work Light
Beam Type
Flood
Lighting Technology
LED
Maximum Operating Temperature
122 Degrees F
Housing Material
Aluminum
Base Material
Stainless Steel
Number of Bulbs
9
Mount Style
Surface
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Features
Automatically Turns on with Power, Flush-Mounted Lens, Smooth
Wattage
28 W
Head Shape
Square
Housing Color
White
Use Location
Exterior
Maximum Brightness
2,320 lm
Current
2.2 A
Mount Type
Bracket
Series
ECCO Heated Worklights
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
Deutsch Connector
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Head Shape Square, Overall Width 3 7/8 in, Electrical Connection 2 Pin Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.