Zoro Homepage

Heated LED Worklamp

  • Mfr # EW2001H

  • Zoro # G115699790


product price: $96.05
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Beam Type
Flood
Use Location
Exterior
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2001H
Zoro #
G115699790
UPC #
758379133422
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Height
4 5/16 in
Overall Width
3 in

Details

Minimum Operating Temperature
-40 Degrees F
Beam Type
Flood
Use Location
Exterior
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Electrical Connection
2 Pin Connector
Number of Bulbs
4
Item
Vehicle Work Light
Lens Material
Polycarbonate
Housing Color
White
Features
Automatically Turns on with Power, Flush-Mounted Lens, Smooth
Base Material
Stainless Steel
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67, IP69K
Maximum Brightness
1,740 lm
Current
1.3 A
Mount Type
Bracket
Housing Material
Aluminum
Head Shape
Square
Wattage
17 W
Standards
CE, RoHS, UKCA
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
ECCO Heated Worklights
Compatible Electrical Connection Manufacturer Model Number
Deutsch Connector
Installation Type
Permanent
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 3 in, Electrical Connection 2 Pin Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.