Zoro Homepage

Heated LED Worklamp

  • Mfr # EW2421H

  • Zoro # G715699800


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Head Shape
Square
Lens Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Number of Bulbs
16
Overall Width
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2421H
Zoro #
G715699800
UPC #
758379133453
Country of Origin
China

Dimensions

Overall Width
3-7/8 in
Overall Height
4 1/2 in
Overall Depth
1 7/8 in

Details

Head Shape
Square
Lens Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Number of Bulbs
16
Wattage
43 W
Compatible Vehicle Type
Tow Trucks, Work Trucks
Electrical Connection
2 Pin Connector
Lighting Technology
LED
Mount Style
Surface
Beam Type
Flood
Features
Automatically Turns on with Power, Flush-Mounted Lens, Smooth
Current
3.4 A
Item
Vehicle Work Light
IP Rating
IP67, IP69K
Standards
CE, RoHS, UKCA
Use Location
Exterior
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Maximum Brightness
4,930 lm
Housing Color
White
Mount Type
Bracket
Base Material
Stainless Steel
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Series
ECCO Heated Worklights
Compatible Electrical Connection Manufacturer Model Number
Deutsch Connector
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Head Shape Square, Overall Width 3 7/8 in, Electrical Connection 2 Pin Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.