Zoro Homepage

HideALED Bullet 2 LEDs Warning Light, SelfAdhesive

  • Mfr # ECCED0010A

  • Zoro # G116346488


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCED0010A
Zoro #
G116346488
UPC #
-
Country of Origin
China

Description

Universal Hide-A-LED ED0010 Series 3/4in Amber 2 LEDs Warning Light ED0010A by ECCO. Flange or self-adhesive 1/2in hole mount. The Hide-A-LED Bullet is a concealed LED warning light that features two high-intensity 3-watt LEDs to deliver an exceptionally bright warning signal. With a 3/4in shaft length, the ED0010 Bullet is designed to allow quick and easy installation in any headlight or tail light casing. Requiring only a single 1/2in hole, the Bullet's shape overcomes the problem of difficult installation in the highly compact, double wall design of modern vehicle light casings. In addition, the Bullet is self-adhesive and requires no mounting hardware can also be secured with screws. The Bullet features 10-30 VDC operation, 16 flash patterns, the ability to synchronize with additional units, and a 9ft cable. Features Two 3-watt high-intensity LEDs provide exceptional warning 16 Flash patterns including single, double, triple, quad, deci and cycle all Synchronizable simultaneous or alternating operation Quick and easy 1/2in hole installation Self-adhesive peel-and-stick mounting can be secured with screws In-line waterproof driver module eliminates the need for a remote power supply Nickel-plated aluminum housing and 9ft cable Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications LEDs: 2 Voltage: 12-24 V Ampere: 0.5 A Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.