Zoro Homepage
This item is Discontinued.
Ecco HideALed Directional Lamp, Concealed, Series 9013, Led Lamp, Red, Nickel Plated Zinc Base 9013R

HideALed Directional Lamp, Concealed, Series 9013, Led Lamp, Red, Nickel Plated Zinc Base (Discontinued)

  • Mfr # 9013R
  • Zoro # G208038185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013R
Zoro #
G208038185
UPC #
758379043943
Country of Origin
United States

Description

HideALED Directional Lamp, Concealed, Series 9013, LED Lamp, Red, Nickel Plated Zinc Base, Nickel Housing, Polycarbonate Lens, Flanged Mount, 12 to 24 VDC125 A, 112 in Width, 11 in Height, 7592 fpm Flashes per Minute pECCO ppSimilar to the 9011 series unit, the 9013 features two additional LEDs providing high 764 Pilot screw holes intensity light output The HideALED low profile allows for mounting in small, confined light casings typical of newer model vehicle headlights and tail lights A sealed inline driver module eliminates the need for a remote power supply The 9013 also features 16 flash patterns and synchronization capability with other HideALEDs and the 3510 Additional benefits of LED technology include highintensity light output, low current draw and a long maintenancefree service lifep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.