HideALed Directional Lamp, Series 9011, Led Lamp, Clear, Nickel Plated Zinc Base, Nickel

  • Mfr # 9011C

  • Zoro # G708038180


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9011C
Zoro #
G708038180
UPC #
758379037034
Country of Origin
United States

Description

HideALED Directional Lamp, Series 9011, LED Lamp, Clear, Nickel Plated Zinc Base, Nickel Housing, Polycarbonate Lens, Through Hole Mount, 12 VDC035 A, 112 in Width, 11 in Height, 7592 fpm Flashes per Minute pECCO ppThe 9011 is a highintensity, directional LED warning light specifically designed for vehicle headlight and tail light applications The optic design produces wide angle light dispersion and maximizes secondary light output reflected off the vehicle light casing In addition, the LEDs' low profile allows mounting in small, confined light casings typical of tail lights and modern car headlights The LED design offers major advantages over strobe versions All control electronics are situated in a sealed, inline driver module so no remote power supply is required 16 flash patterns are included and multiple units can be synchronized to flash alternately or simultaneously Additional benefits of LED technology include highintensity light output, low current draw and a long and maintenancefree service life p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.