Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HideALED Flash Warning Light, Amber

  • Mfr # ECC9011A

  • Zoro # G116346426


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC9011A
Zoro #
G116346426
UPC #
-
Country of Origin
China

Description

Universal Hide-A-LED 9011 Series Amber 4 LEDs Warning Light 9011A by ECCO. Flange or pop-in 1in hole mount. 12V DC. These high intensity directional LED warning lights are specifically designed for vehicle headlight and tail light applications. The 9011fts optic design produces wide angle light dispersion and maximizes secondary light output reflected off the vehicle light casing. 16 flash patterns are included and multiple units can be synchronized to flash alternately or simultaneously. Hide-A-LEDs also synchronize with 3510, 3830, 3931 & 3932 Series directional LEDs. Features Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications Color: Amber Voltage: 12 V Flash Pattern: 16 Flash Rate: Varies LEDs: 4 Temperature Range: -22F to +122F Ampere: 0.35 A Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.