Zoro Homepage

L Bracket-5800 Din Pole Beacons

  • Mfr # A5850LB

  • Zoro # G9539297


product price: $36.89
/ea

Key Features

Material
Steel
Color
Black
Product Type
Mounting Bracket
Overall Height
8 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5850LB
Zoro #
G9539297
UPC #
758379007471
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
1 in
Overall Width
1 in

Details

Item
L Bracket
Material
Steel
Color
Black
Product Type
Mounting Bracket
Compatible with Manufacturer Model Number
5810, 5850
Compatible Manufacturer Part Number
5810, 5850
Compatible Manufacturer Model Number
5810, 5850
For Use With Mfr. Model Number
5810, 5850
Compatible with Manufacturer Model No.
5810, 5850
Compatible with Mfr. Model No.
5810, 5850
For Use with Mfr Model Number
5810, 5850
Compatible Pump Manufacturer Part Number
5810, 5850
Compatible Mfr. Model Number
5810, 5850

Description

L Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 1 in, Overall Height 8 in, Overall Width 1 in, Compatible Manufacturer Part Number 5810, 5850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.