Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bar, Safety Director / Flood, 50"

  • Mfr # EW3420

  • Zoro # G8757310


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Features
UV Hard Coated Lens, Steady Burn, Weather-Protected Controller Connection
Housing Material
Aluminum
Rating
10A
Lens Material
Polycarbonate
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3420
Zoro #
G8757310
UPC #
758379085820
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
50 in
Overall Width
3-5/16 in
Lead Length
15 ft

Details

Item
Vehicle Directional Light
Features
UV Hard Coated Lens, Steady Burn, Weather-Protected Controller Connection
Housing Material
Aluminum
Rating
10A
Lens Material
Polycarbonate
Number of Heads
8
Mounting
Front or Rear Vehicle Mounting
Voltage
TRUE
Standards
CA T13, SAE Class 1
Includes
Brackets
Material
polycarbonate
Series
EW3420
Lighting Technology
LED
Shape
Rectangular
Light Type
Directional Light
Maximum Brightness
12,600 lm
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
IP Rating
IP67
Current
13.5 A
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag

Description

Vehicle Directional Light, Lighting Technology LED, Shape Rectangular, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 50 in, Overall Height 2 in, Overall Width 3 5/16 in, Standards CA T13, SAE Class 1, IP Rating IP67, Series EW3420, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 15 ft, Current 13.5 A, Features UV Hard Coated Lens, Steady Burn, Weather-Protected Controller Connection, Includes Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.