Zoro Homepage

Led Beacon, Epoxy Filled, Low Pro, Green

  • Mfr # EB7930G

  • Zoro # G9541449


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-48V DC
Features
Encapsulated, Protection Against Dust and Moisture Ingress
Number of Heads
4
Power Source
Corded
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7930G
Zoro #
G9541449
UPC #
758379055328
Country of Origin
Viet Nam

Dimensions

Overall Height
4 7/8 in
Overall Diameter
6 1/2 in

Details

Item
LED Beacon, Epoxy Filled, Low Pro, Green
Voltage
12-48V DC
Features
Encapsulated, Protection Against Dust and Moisture Ingress
Number of Heads
4
Power Source
Corded
Includes
Mounting Hardware
Number of Flash Patterns
11
Housing Material
Reinforced Nylon
Standards
CE, R10, UKCA
Lens Color
Green
Lens Material
Polycarbonate
Lighting Technology
LED
Shape
Round
Number of Bulbs
4
Wattage
16 W
Light Color
Green
Installation Location
Roof
Series
EB7930 Pulse II Series
Electrical Connection
Blunt Cut Wires
Wire Exit
Bottom
Installation Type
Permanent
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Current
1.3 A
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J845 Class 2
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Light Pattern
Flashing

Description

Led Beacon,Epoxy Filled,Low Pro,Green, Light Type Flashing Beacon, Light Color Green, Wattage 16 W, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.