Zoro Homepage

Led Beacon, Epoxy Filled, Low Prof, Red

  • Mfr # EB7930R

  • Zoro # G9541491


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Reinforced Nylon
Number of Flash Patterns
11
Voltage
12-48V DC
Lens Material
Polycarbonate
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7930R
Zoro #
G9541491
UPC #
758379055335
Country of Origin
Viet Nam

Dimensions

Overall Height
4 7/8 in
Overall Diameter
6 1/2 in

Details

Item
LED Beacon, Epoxy Filled, Low Prof, Red
Housing Material
Reinforced Nylon
Number of Flash Patterns
11
Voltage
12-48V DC
Lens Material
Polycarbonate
Power Source
Corded
Includes
Mounting Hardware
Number of Heads
4
Standards
CE, R10, UKCA
Lens Color
Red
Features
Encapsulated, Protection Against Dust and Moisture Ingress
Light Color
Red
Wattage
16 W
Lighting Technology
LED
Shape
Round
Number of Bulbs
4
Installation Location
Roof
Current
1.3 A
Wire Exit
Bottom
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Series
EB7930 Pulse II Series
SAE Class Rating
SAE J845 Class 2
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Installation Type
Permanent
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing

Description

Led Beacon,Epoxy Filled,Low Prof,Red, Light Type Flashing Beacon, Light Color Red, Wattage 16 W, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.