Zoro Homepage

Led Beacon, Low Prof, 12-24Vdc, Blue

  • Mfr # 7965B

  • Zoro # G9541537


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Number of Heads
4
Number of Flash Patterns
11
Includes
Gasket, Mounting Hardware
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7965B
Zoro #
G9541537
UPC #
758379050545
Country of Origin
Viet Nam

Dimensions

Overall Height
4 7/8 in
Overall Diameter
6 1/2 in

Details

Item
LED Beacon, Low Prof, 12-24Vdc, Blue
Housing Material
Aluminum
Number of Heads
4
Number of Flash Patterns
11
Includes
Gasket, Mounting Hardware
Voltage
12-24V DC
Lens Material
Polycarbonate
Lens Color
Blue
Standards
CE, R10, RoHS Compliant, UKCA
Power Source
Corded
Shape
Round
Wattage
46 W
Light Color
Blue
Number of Bulbs
4
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 2
Mount Type
Bolt
Current
3.6 A
Installation Type
Permanent
Wire Exit
Bottom
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Installation Location
Roof
Series
7965 Pulse II Series

Description

Led Beacon,Low Prof,12-24Vdc,Blue, Light Type Flashing Beacon, Light Color Blue, Wattage 46 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.