Zoro Homepage

Led Beacon, Low Prof, 12-48Vdc, Blue

  • Mfr # 7945B

  • Zoro # G9541555


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Number of Heads
1
Lens Color
Blue
Power Source
Corded
Number of Flash Patterns
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7945B
Zoro #
G9541555
UPC #
758379051320
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Overall Diameter
6 1/2 in

Details

Item
LED Beacon, Low Prof, 12-48Vdc, Blue
Lens Material
Polycarbonate
Number of Heads
1
Lens Color
Blue
Power Source
Corded
Number of Flash Patterns
11
Voltage
12-48V DC
Standards
CE, R10, RoHS Compliant, UKCA
Housing Material
Reinforced Polypropylene
Includes
Gasket, Mounting Hardware
Light Color
Blue
Shape
Round
Lighting Technology
LED
Number of Bulbs
4
Wattage
16 W
Installation Type
Permanent
Series
Pulse II Series
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J845 Class 2
Installation Location
Roof
Mount Style
Surface
Mount Type
Bolt
Current
1.3 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Light Pattern
Flashing

Description

Led Beacon,Low Prof,12-48Vdc,Blue, Light Type Flashing Beacon, Light Color Blue, Wattage 16 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.