Shop ECCO
See all product information
Create Account
LED Beacon, Round, Class 1, Amber/Red, 3"
- Mfr # EB7265CAR
- Zoro # G8757353
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Light Color
Clear (Lens); Amber, Red (LED)
Lighting Technology
Led
Rating
1.4A
Mounting
1/2" Pipe, 3 Bolt
Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB7265CAR
- Zoro #
- G8757353
- UPC #
- 758379086131
- Country of Origin
- China
Details
- Item
- Round LED Beacon, Class 1, Amber/Red,3"
- Light Color
- Clear (Lens); Amber, Red (LED)
- Lighting Technology
- Led
- Rating
- 1.4A
- Mounting
- 1/2" Pipe, 3 Bolt
- Application
- Industrial Applications; Electrically Powered Vehicles and Equipment
- Voltage
- 12V DC to 24V DC
- Material
- Reinforced Polycarbonate
Description
LED Beacon,Round,Class 1,Amber/Red,3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.