LED Beacon, Round, Class 1, Blue, 3"
Mfr # EB7265CB
Zoro # G8464071
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Rating
1.4A
Mounting
1/2" Pipe, 3 Bolt
Voltage
12 to 24V DC
Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Material
Reinforced Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB7265CB
Zoro #
G8464071
UPC #
758379086131
Country of Origin
China
Details
Item
Round LED Beacon, Class 1, Blue, 3"
Rating
1.4A
Mounting
1/2" Pipe, 3 Bolt
Voltage
12 to 24V DC
Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Material
Reinforced Polycarbonate
Light Color
Clear (Lens); Blue (LED)
Lighting Technology
Led
Description
LED Beacon,Round,Class 1,Blue,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.