Zoro Homepage

LED Beacon, Round, Class 1, Green, 3"

  • Mfr # EB7265CG

  • Zoro # G8464053


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Rating
1.4A
Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Voltage
12 to 24V DC
Mounting
1/2" Pipe, 3 Bolt
Material
Reinforced Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7265CG
Zoro #
G8464053
UPC #
758379086148
Country of Origin
China

Details

Item
Round LED Beacon, Class 1, Green,3"
Rating
1.4A
Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Voltage
12 to 24V DC
Mounting
1/2" Pipe, 3 Bolt
Material
Reinforced Polycarbonate
Lighting Technology
Led
Light Color
Clear (Lens); Green (LED)

Description

LED Beacon,Round,Class 1,Green,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.