Zoro Homepage

LED Beacon, Round, Class 2, Clear Lens, 3"

  • Mfr # EB7260CA

  • Zoro # G8464010


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Features
For Use In Industrial Applications, Maintenance Free
Number of Heads
1
Base Material
Reinforced Polycarbonate
Flashes per Minute
75 to 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7260CA
Zoro #
G8464010
UPC #
758379086056
Country of Origin
China

Dimensions

Overall Height
2-3/8 in
Overall Diameter
3 3/16 in

Details

Item
Round LED Beacon, Class 2, Clear Lens,3"
Application
Industrial Applications; Electrically Powered Vehicles and Equipment
Features
For Use In Industrial Applications, Maintenance Free
Number of Heads
1
Base Material
Reinforced Polycarbonate
Flashes per Minute
75 to 120
Rating
1.4A
Lens Color
Amber
Mounting
1/2" Pipe, 3 Bolt
Includes
Gasket, Mounting Hardware
Lens Material
Reinforced Polycarbonate
Standards
CE, R10, RoHS Compliant, UKCA
Voltage
TRUE
Material
Reinforced Polycarbonate
Series
EB7260 Series
Number of Flash Patterns
41
Lighting Technology
Led
Shape
Roung
Number of Bulbs
12
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
IP Rating
IP67
Mount Style
Surface
Light Type
Flashing Beacon
Wire Exit
Bottom
Electrical Connection
Blunt Cut Wiress
Compatible Vehicle Type
Universal
Current
1.4 A
Installation Type
Permanent
Light Color
Amber
Light Pattern
Flashing
Installation Location
Roof
SAE Class Rating
SAE J845 Class 2
Minimum Operating Temperature
-22 Degrees F
Wattage
12.5 W

Description

Round LED Beacon, Class 2, Clear Lens,3 In., Light Type Flashing Beacon, Light Color Amber, Wattage 12.5 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 3 3/16 in, Overall Height 2 3/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.