Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warning Light

  • Mfr # EB8160A-WWG

  • Zoro # G005778413


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket, Mounting Hardware
Mounting - Vehicle Lighting
3 Bolt
Housing Material
Aluminum/Polycarbonate
Flashes per Minute
20
Lamp Life
80,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB8160A-WWG
Zoro #
G005778413
UPC #
758379116333
Country of Origin
Viet Nam

Dimensions

Overall Height
3-3/8 in
Overall Diameter
6 9/16 in
Overall Width
6-14/25 in

Details

Item
LED Directional Warning Light
Includes
Gasket, Mounting Hardware
Mounting - Vehicle Lighting
3 Bolt
Housing Material
Aluminum/Polycarbonate
Flashes per Minute
20
Lamp Life
80,000 hrs
Number of Heads
24
Lens Material
Polycarbonate
Base Material
Aluminum
Standards
CISPR 25, Class 5, ECE R10, RC, CA T13
Voltage
TRUE
Lighting Technology
LED
Current
4.4 A
Installation Location
Roof
Lens Color
Amber
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
IP Rating
IP67, IP69K
Wattage
61 W
Series
EB8160 Series
SAE Class Rating
SAE J845 Class 1
Light Color
Amber
Number of Bulbs
24
Compatible Vehicle Type
Universal
Maximum Operating Temperature
140 Degrees F
Number of Flash Patterns
20
Shape
Roung
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Light Type
Flashing Type
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
Mounting - Vehicle Lighting_x
3 Bolt

Description

LED Directional Warning Light, Light Type Flashing Beacon, Light Color Amber, Wattage 61 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length Not Applicable, Overall Diameter 6 9/16 in, Overall Height 3 3/8 in, Overall Depth Not Applicable, IP Rating IP67, IP69K, Compatible Vehicle Type Universal, Number of Heads 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.