Zoro Homepage

LED Directional Warning Light

  • Mfr # EB8160CA-WWG

  • Zoro # G505778340


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Voltage
TRUE
Lamp Life
80,000 hrs
Base Material
Aluminum
Mounting - Vehicle Lighting
3 Bolt
Includes
Gasket, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB8160CA-WWG
Zoro #
G505778340
UPC #
758379113158
Country of Origin
Viet Nam

Dimensions

Overall Diameter
6 9/16 in
Overall Height
3-3/8 in
Overall Width
6-14/25 in

Details

Item
LED Directional Warning Light
Voltage
TRUE
Lamp Life
80,000 hrs
Base Material
Aluminum
Mounting - Vehicle Lighting
3 Bolt
Includes
Gasket, Mounting Hardware
Flashes per Minute
20
Lens Material
Polycarbonate
Housing Material
Aluminum/Polycarbonate
Number of Heads
24
Standards
CISPR 25, Class 5, ECE R10, RCM, CA T13
Installation Location
Roof
Wattage
61 W
Lens Color
Clear
Mount Type
Bolt
Number of Bulbs
24
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1
Compatible Vehicle Type
Universal
Mount Style
Surface
Lighting Technology
LED
Light Color
Amber
IP Rating
IP67, IP69K
Number of Flash Patterns
20
Electrical Connection
Blunt Cut Wires
Current
4.4 A
Installation Type
Permanent
Shape
Roung
Light Type
Flashing Type
Series
EB8160 Series
Mounting - Vehicle Lighting_x
3 Bolt

Description

LED Directional Warning Light, Light Type Flashing Beacon, Light Color Amber, Wattage 61 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length Not Applicable, Overall Diameter 6 9/16 in, Overall Height 3 3/8 in, Overall Depth Not Applicable, IP Rating IP67, IP69K, Compatible Vehicle Type Universal, Number of Heads 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.