Zoro Homepage

LED Directional Warning Light

  • Mfr # ED3794AW-WWG

  • Zoro # G005778383


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Silicone
Lens Material
Silicone
Flashes per Minute
Variable
Includes
Bezel
Standards
CA T13, CE, R10, R65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3794AW-WWG
Zoro #
G005778383
UPC #
758379101025
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
4 3/8 in
Overall Height
1-1/8 in
Overall Length
4-3/8 in
Overall Width
4-2/5 in

Details

Item
LED Directional Warning Light
Housing Material
Silicone
Lens Material
Silicone
Flashes per Minute
Variable
Includes
Bezel
Standards
CA T13, CE, R10, R65
Mounting - Vehicle Lighting
High Bond Tape or Bezel
Voltage
12 to 24V DC
Base Material
Silicone
Lamp Life
80,000 hrs
Wattage
10.5 W
Series
ED3794 UltraFlex
Light Type
Perimeter Flashing Warning Light
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J595 Class 1
Compatible Vehicle Type
Universal
Features
Can be Mounted On Flat or Curved Surface
Lighting Technology
LED
Current
0.8 A
Light Color
Amber, White
Lens Color
Clear
IP Rating
IP67
Number of Heads
1
Installation Type
Permanent
Mount Style
Surface
Shape
Rectangular
Mount Type
Bolt
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Pattern
Flashing
Number of Flash Patterns
69
Electrical Connection
Blunt Cut Wiress
Number of Bulbs
12
Wire Exit
Bottom
Minimum Operating Temperature
-30 Degrees F
Mounting - Vehicle Lighting_x
High Bond Tape or Bezel

Description

LED Directional Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.