Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warning Light

  • Mfr # ED3794BW-WWG

  • Zoro # G205778398


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
80,000 hrs
Mounting - Vehicle Lighting
High Bond Tape or Bezel
Lens Material
Silicone
Includes
Two-Bolt Bezel
Base Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3794BW-WWG
Zoro #
G205778398
UPC #
758379101070
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-3/8 in
Overall Depth
4 3/8 in
Overall Height
1-1/8 in
Overall Width
4-2/5 in

Details

Item
LED Directional Warning Light
Lamp Life
80,000 hrs
Mounting - Vehicle Lighting
High Bond Tape or Bezel
Lens Material
Silicone
Includes
Two-Bolt Bezel
Base Material
Silicone
Flashes per Minute
Variable
Standards
CA T13, CE, R10, R65
Voltage
12 to 24V DC
Housing Material
Silicone
Mount Type
Bolt
Features
Self-Adhesive High Bond Tape
Current
0.8 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Maximum Operating Temperature
122 Degrees F
Number of Bulbs
12
Number of Flash Patterns
69
Light Pattern
Flashing
Wire Exit
Bottom
Compatible Vehicle Type
Universal
Shape
Rectangular
Minimum Operating Temperature
-22 Degrees F
Installation Type
Permanent
Lighting Technology
LED
Wattage
10.5 W
Mount Style
Surface
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Perimeter Flashing Warning Light
Series
ED3794 UltraFlex
SAE Class Rating
SAE J595 Class 1
Lens Color
Clear
Electrical Connection
Blunt Cut Wiress
Number of Heads
1
Light Color
White
Mounting - Vehicle Lighting_x
High Bond Tape or Bezel

Description

LED Directional Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.