Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warning Light

  • Mfr # ED3794RB-WWG

  • Zoro # G705778355


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
80,000 hrs
Voltage
12 to 24V DC
Base Material
Silicone
Lens Material
Silicone
Housing Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED3794RB-WWG
Zoro #
G705778355
UPC #
758379101056
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Length
4-3/8 in
Overall Depth
4 3/8 in
Overall Width
4-2/5 in

Details

Item
LED Directional Warning Light
Lamp Life
80,000 hrs
Voltage
12 to 24V DC
Base Material
Silicone
Lens Material
Silicone
Housing Material
Silicone
Includes
Two-Bolt Bezel
Mounting - Vehicle Lighting
High Bond Tape or Bezel
Standards
CA T13, CE, R10, R65
Flashes per Minute
Variable
Number of Bulbs
12
Mount Type
Bolt
Lens Color
Clear
Number of Heads
1
Lighting Technology
LED
IP Rating
IP67
Current
0.8 A
Minimum Operating Temperature
-22 Degrees F
Shape
Rectangular
Wire Exit
Bottom
Light Color
Blue, Red
Electrical Connection
Blunt Cut Wiress
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Perimeter Flashing Warning Light
Maximum Operating Temperature
122 Degrees F
Series
ED3794 UltraFlex
Mount Style
Surface
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1
Features
Self-Adhesive High Bond Tape
Installation Type
Permanent
Number of Flash Patterns
69
Light Pattern
Flashing
Wattage
10.5 W
Mounting - Vehicle Lighting_x
High Bond Tape or Bezel

Description

LED Directional Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.