Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warning Light

  • Mfr # ED3794RW-WWG

  • Zoro # G805778361


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Silicone
Lamp Life
80,000 hrs
Voltage
12 to 24V DC
Flashes per Minute
Variable
Base Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3794RW-WWG
Zoro #
G805778361
UPC #
758379101063
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Depth
4 3/8 in
Overall Length
4-3/8 in
Overall Width
4-2/5 in

Details

Item
LED Directional Warning Light
Lens Material
Silicone
Lamp Life
80,000 hrs
Voltage
12 to 24V DC
Flashes per Minute
Variable
Base Material
Silicone
Includes
Two-Bolt Bezel
Standards
CA T13, CE, R10, R65
Housing Material
Silicone
Mounting - Vehicle Lighting
High Bond Tape or Bezel
Lighting Technology
LED
Current
0.8 A
Light Color
Red, White
Wire Exit
Bottom
Series
ED3794 UltraFlex
Features
Self-Adhesive High Bond Tape
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Number of Heads
1
Light Type
Perimeter Flashing Warning Light
Electrical Connection
Blunt Cut Wiress
Compatible Vehicle Type
Universal
Installation Type
Permanent
Wattage
10.5 W
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Lens Color
Clear
IP Rating
IP67
Minimum Operating Temperature
-22 Degrees F
Number of Bulbs
12
Shape
Rectangular
Mount Style
Surface
Number of Flash Patterns
69
Maximum Operating Temperature
122 Degrees F
Installation Location
Bumper, Grille, Hood, Side Mirror

Description

LED Directional Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.