Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warning Light

  • Mfr # EW2520-WWG

  • Zoro # G605778349


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Standards
CE, R10, RoHS Compliant
Lamp Life
80,000 hrs
Mounting - Vehicle Lighting
Pedestal
Voltage
TRUE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2520-WWG
Zoro #
G605778349
UPC #
758379097021
Country of Origin
China

Dimensions

Overall Depth
4 3/16 in
Overall Height
TRUE
Overall Length
4-3/16 in

Details

Item
Vehicle Work Light
Lens Material
Polycarbonate
Standards
CE, R10, RoHS Compliant
Lamp Life
80,000 hrs
Mounting - Vehicle Lighting
Pedestal
Voltage
TRUE
Beam Type
Flood
Series
EW2520 Series
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Mount Type
Pedestal
Current
1.8 A
Compatible Electrical Connection Manufacturer Model Number
DT06-2S
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67, IP69K
Electrical Connection
Deutsch Connector
Maximum Operating Temperature
149 Degrees F
Shape
Square
Number of Bulbs
24

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 4 3/16 in, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/8 in, Head Shape Square, Overall Width 1 7/8 in, Electrical Connection Deutsch Connector, Standards CE, R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Included, Series EW2520 Series, Compatible Electrical Connection Manufacturer Model Number DT06-2S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.